FORMAT

FORMAT Side cut. pliers polishedwith 2-component handles 180mm

  • ERIKS:23073329
  • Manufacturer:4317784345422
Image 1
Side-cutting pliers, polished head

Design: DIN ISO 5749. Hardened and tempered in oil. Polished head, blades additionally inductively hardened (62 HRC), handles with multi-component plastic covers.



Made of special tool steel.

Save to list

€24.22/ pieceexcl. VAT

€29.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
180 mm
Insulated
Yes
VDE tested
No