




Design: 90° countersink angle, fine.
Application: For screw through holes according to DIN EN 20273 and 90° screw head countersinking. Form A and B according to DIN 74, part 1. For screws according to DIN 963 and DIN 964. Particularly suitable for CNC or NC machines.
€18.04/ pieceexcl. VAT
€21.83incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Cutting length | 37 mm |
Total length | 79 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Stepped drill |
Point angle | 118 ° |
Material | HSS |