FORMAT

FORMAT Short stepped drill HSS through-hole 90deg. M3

  • ERIKS:23408963
  • Manufacturer:4317784267397
Image 1
Image 2
Image 1
Image 2
90° short subland drill for through holes

Design: 90° countersink angle, fine.

Application: For screw through holes according to DIN EN 20273 and 90° screw head countersinking. Form A and B according to DIN 74, part 1. For screws according to DIN 963 and DIN 964. Particularly suitable for CNC or NC machines.

Save to list

€15.90/ pieceexcl. VAT

€19.24incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Cutting length
28 mm
Total length
66 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1897
Type
Stepped drill
Point angle
118 °
Material
HSS