FORMAT

FORMAT Short stepped drill HSS through-hole 180deg. M4

  • ERIKS:23408977
  • Manufacturer:4317784267533
Image 1
Image 2
Image 1
Image 2
180° short subland drill for through holes

Design: 180° countersink angle, medium.

Application: For screw through holes according to DIN EN 20273 and 180° screw head countersinking. Form H, J and K according to DIN 84, DIN 912, DIN 6912, DIN 7513 and DIN 7984. Particularly suitable for CNC or NC machines.

Save to list

€21.30/ pieceexcl. VAT

€25.77incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Cutting length
37 mm
Total length
79 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1897
Type
Stepped drill
Point angle
118 °
Material
HSS