




Design: 180° countersink angle, medium.
Application: For screw through holes according to DIN EN 20273 and 180° screw head countersinking. Form H, J and K according to DIN 84, DIN 912, DIN 6912, DIN 7513 and DIN 7984. Particularly suitable for CNC or NC machines.
€15.34/ pieceexcl. VAT
€18.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Cutting length | 28 mm |
Total length | 66 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Stepped drill |
Point angle | 118 ° |
Material | HSS |