FORMAT

FORMAT Short stepped drill HSS core hole 90deg.M5

  • ERIKS:23408971
  • Manufacturer:4317784267472
Image 1
Image 2
Image 1
Image 2
90° short subland drill for thread core holes

Design: 90° countersink angle.

Application: For thread core holes according to DIN 336, part 1 and 90° free countersinking corresponding with the through holes according to DIN EN 20273. Particularly suitable for CNC or NC machines.

Save to list

€16.70/ pieceexcl. VAT

€20.21incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Cutting length
28 mm
Total length
66 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1897
Type
Stepped drill
Point angle
118 °
Material
HSS