

€7.96/ pieceexcl. VAT
€9.63incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 8.9 mm |
Cutting length | 40 mm |
Total length | 84 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |
Helix angle | 25 ° |
€57.53/ pieceexcl. VAT
€69.61incl. VAT
Estimated delivery date - 17/11/2026