

€60.12/ pieceexcl. VAT
€72.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 19 mm |
Cutting length | 64 mm |
Total length | 127 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |
Helix angle | 25 ° |
€163.94/ pieceexcl. VAT
€198.37incl. VAT
Estimated delivery date - 17/11/2026