FORMAT

FORMAT Short drill DIN1897 HSSE TiN type INOX 1.70mm

  • ERIKS:23408140
  • Manufacturer:4317784264624
Image 1
Short drill cyl. shank, TiN coated, Format

Design: HSS Co5, DIN 1897, Type INOX.
Profile grinding, right cutting, with precision ground point and excellent thermal resistance. Point thinning up to Ø 2.4 mm according to DIN 1412, form A, normal angle of rake, core thickness thicker than normal and normal core gradient.

Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for rust/acid-resistant steels (INOX), spring steel, austenitic steels and special alloys such as Hastelloy, Inconel and Nimonic.
Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Cutting length
10 mm
Total length
34 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1897
Type
Twist drill
Point angle
130 °
Material
HSS-co
Helix angle
25 °