FORMAT

FORMAT Short drill DIN1897 HSSE-PM TiALN type TF 4.60mm

  • ERIKS:14567645
  • Manufacturer:4317784592154
Image 1
Short drill with cyl. shank

Design: With precision ground point.

Application: High-performance jobber drill with TF special profile for optimised chip formation. Suitable for use on NC machines, revolver benches and hand drills. Wide range of application in all, preferably long-chipping, materials up to approx. 1,300 N/mm², also for stainless, austenitic steels. Suitable for dry machining in steel materials.

Save to list

€19.51/ pieceexcl. VAT

€23.61incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT