FORMAT

FORMAT Short drill DIN1897 HSS type N 2.50mm

  • ERIKS:23407988
  • Manufacturer:4317784111935
Image 1
Short drill cyl. shank, HSS profile grinding, FORMAT

Design: HSS, DIN 1897, type N.
Profile grinding, right cutting, with precision ground point. Point thinning up to Ø 2.4 mm similar to cross-grinding; from Ø 2.4 mm according to DIN 1412, form A, Normal angle of rake, core thickness and core gradient.

Application: Suitable for use on machines, revolver benches and hand drills. Particularly suitable for construction steels and steels up to 800 N/mm² in strength and for thin-walled materials (bodywork).

Note: Also available as a set (order no. 1055)
Save to list

€1.27/ pieceexcl. VAT

€1.54incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
2.5 mm
Cutting length
14 mm
Total length
43 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
1897
Type
Twist drill
Point angle
118 °
Material
HSS
Helix angle
25 °
Alternatives
Product Image

GUHRING Short drill DIN1897 HSS type N 2.50mm

  • Eriks:11991066
  • Manufacturer:9002230025000

€3.64/ pieceexcl. VAT

€4.40incl. VAT

Estimated delivery date - 12/11/2026