FORMAT

FORMAT Shell reamer DIN219 HSSE form B 42mm

  • ERIKS:23411113
  • Manufacturer:4317784252690
Image 1
Shell reamer

Application: For reaming through holes or blind holes. For attaching to holders according to DIN 217 (#SAPB2396695#). Especially for steel materials such as general structural steels, machining steels, tempered steels, case hardened steels, tool steels, high-speed steels, cast iron, spheroidal graphite and malleable cast iron, which can be used in non-ferrous metals such as aluminium and brass.

Save to list

€148.74/ pieceexcl. VAT

€179.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Attachable reamer
Diameter
42 mm
Cutting length
40 mm
Total length
56 mm
DIN standard
219
Tolerance
H7
Material
HSS-co
Shaft Diameter
19 mm