FORMAT

FORMAT Shell holder DIN217 shank MK4 19.0mm

  • ERIKS:23411122
  • Manufacturer:4317784252799
Image 1
Shell holder

Design: Cone 1:30. With morse taper shank.

Application: For attachment reamers #SAPB2396675#.

Scope of delivery: Withdrawal nut, driving ring and disc spring DIN 6888.

Save to list

€196.69/ pieceexcl. VAT

€237.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Attachable reamer holder
Total length
298 mm
Holding system
Morseconus 4
DIN standard
219 (36-42mm)
Shaft Diameter
19 mm