

Design: Cone 1:30. With morse taper shank.
Application: For attachment reamers #SAPB2396675#.
Scope of delivery: Withdrawal nut, driving ring and disc spring DIN 6888.
€149.90/ pieceexcl. VAT
€181.38incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Attachable reamer holder |
Total length | 250 mm |
Holding system | Morseconus 3 |
DIN standard | 219 (25-30mm) |
Shaft Diameter | 13 mm |