FORMAT

FORMAT Shell end mills DIN1880HSSCo5typeW 80x45mm

  • ERIKS:23106025
  • Manufacturer:4317784212878
Image 1
Image 2
Image 1
Image 2
Shell end mills

Design: Profile ground, with longitudinal and crosswise slot.

Application: Can be used as a surface, corner and rolling mill.

Save to list

€301.76/ pieceexcl. VAT

€365.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
80 mm
DIN standard
1880
Type
Shell end mills
Material
HSS-co
Shaft Diameter
27 m
Number of teeth
6
Width
45 mm