




Design: Profile relief-ground, with longitudinal and crosswise slot.
Application: Can be used as a surface, corner and rolling mill.
€91.45/ pieceexcl. VAT
€110.65incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 40 mm |
DIN standard | 1880 |
Type | Shell end mills |
Material | HSS-co |
Shaft Diameter | 16 m |
Width | 32 mm |
Number of teeth | 6 |