FORMAT

FORMAT Shell end mill DIN1880 HSSCo8 type N 40x32mm 40x32mm

  • ERIKS:23105986
  • Manufacturer:4317784089463
Image 1
Image 2
Image 1
Image 2
Shell end mill, type N, 30°, bright

Design: Profile ground, with longitudinal and crosswise slot.

Application: Can be used as a surface, corner and rolling mill. For peripheral and face milling.

Save to list

€73.75/ pieceexcl. VAT

€89.24incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
40 mm
DIN standard
1880
Type
Shell end mills
Material
HSS-co
Shaft Diameter
16 m
Number of teeth
8
Width
32 mm