FORMAT

FORMAT Shell end mill DIN1880 HSSCo8 type N 100x50mm 100x50mm

  • ERIKS:23105990
  • Manufacturer:4317784089500
Image 1
Image 2
Image 1
Image 2
Shell end mill, type N, 30°, bright

Design: Profile ground, with longitudinal and crosswise slot.

Application: Can be used as a surface, corner and rolling mill. For peripheral and face milling.

Save to list

€371.63/ pieceexcl. VAT

€449.67incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
100 mm
DIN standard
1880
Type
Shell end mills
Material
HSS-co
Shaft Diameter
32 m
Number of teeth
10
Width
50 mm