FORMAT

FORMAT Shell end mill DIN1880 HSSCo5 type HR 50x36mm

  • ERIKS:23105998
  • Manufacturer:4317784139687
Image 1
Image 2
Image 1
Image 2
Shell end mill, Type HR, bright

Design: Fine roughing teeth, with longitudinal and crosswise slot.

Application: Can be used as a surface, corner and rolling mill.

Save to list

€114.16/ pieceexcl. VAT

€138.13incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
50 mm
DIN standard
1880
Type
Shell end mills
Material
HSS-co
Shaft Diameter
22 m
Width
36 mm
Number of teeth
8