FORMAT

FORMAT Shelf, galvanised, 150kg 600mm VE 2

  • ERIKS:12970676
  • Manufacturer:4317784443302
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Additional shelf panels, set of 2 for boltless shelving system set, galvanised, depth 400 mm
Save to list

€76.96/ pieceexcl. VAT

€93.12incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Depth
600 mm
Colour
Galvanized
Load Capacity
150 kg