FORMAT

FORMAT Sheet spiral drill HSS 24-40mm

  • ERIKS:23410297
  • Manufacturer:4317784107761
Image 1
Precision taper sheet and tube drill

Design: According to factory standard, CBN deep sharpened, straight fluted.
Chuck slippage is avoided by the 3-surface shank. With cross point and laser print of hole Ø and speed. The hole Ø can still be read with the tool rotating.

Application: For burr-free drilling and reaming of sheets, pipes and profiles. Works without burrs and chatter marks and can be used in hand drills and box column drills. No punch marking required.
For steel plate 0.1–2.0 mm
Nirosta sheet (V2A) 0.1–1.0 mm
Plastics up to 10.0 mm
Non-ferrous metals 0.1–5.0 mm

Note: To increase the service life, we recommend the use of the drilling paste.

Save to list

€58.34/ pieceexcl. VAT

€70.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Total length
86 mm
Cutting direction
Right
Type
Stepped drill
Material
HSS-co