FORMAT

FORMAT Screwdriver with wooden handle, slot 9x1.4x150mm

  • ERIKS:23079934
  • Manufacturer:4317784122344
Image 1
Slot screwdriver with wooden handle

Design: Made of high-alloy special steel. Round, solid blade with hexagon wrench for strengthening with open jawed or ring spanners and special coating for more torque and fit. Handle made ​​of beech wood and leather cap to protect against chipping from hammer blows.

Save to list

€4.80/ pieceexcl. VAT

€5.81incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
9 mm
Blade thickness
1.6 mm
Blade length
175 mm