FORMAT

FORMAT Screwdriver with wooden handle, slot 7x1.2x125mm

  • ERIKS:23079933
  • Manufacturer:4317784122337
Image 1
Slot screwdriver with wooden handle

Design: Made of high-alloy special steel. Round, solid blade with hexagon wrench for strengthening with open jawed or ring spanners and special coating for more torque and fit. Handle made ​​of beech wood and leather cap to protect against chipping from hammer blows.

Save to list

€3.93/ pieceexcl. VAT

€4.76incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
7 mm
Blade thickness
1.2 mm
Blade length
125 mm