FORMAT

FORMAT Screwdriver with impact cap slot 4.5x0.8x90mm

  • ERIKS:12521325
  • Manufacturer:4317784496339
Image 1
Slot screwdriver with impact cap

For screwing, chiselling and stemming.

Design: Made of high-alloy special steel with solid hexagon blade and hexagon wrench for strengthening with open jawed or ring spanners.

Application: For the hard screwdriver bit, to loosen and remove screw clamps and use as a chisel for opening wall slots.



Blade with special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection and impact cap.

Save to list

€6.87/ pieceexcl. VAT

€8.31incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
4 mm
Blade length
90 mm