FORMAT

FORMAT Screwdriver VDE with 2-component handle PZ3x150mm

  • ERIKS:23287653
  • Manufacturer:4317784434355
Image 1
VDE screwdriver for Phillips PZ

Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



Special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.

Save to list

€7.09/ pieceexcl. VAT

€8.58incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Screwing system
Pozidriv
Size
3
Blade length
150 mm
VDE tested
Yes