FORMAT

FORMAT Screwdriver VDE slot 4x0.8x100mm

  • ERIKS:23079949
  • Manufacturer:4317784093460
Image 1
VDE slot screwdriver

Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



Special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.

Save to list

€4.06/ pieceexcl. VAT

€4.91incl. VAT

8 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
4 mm
Blade thickness
0.8 mm
Blade length
100 mm
VDE tested
Yes