FORMAT

FORMAT Screwdriver VDE slot 2.5x0.4x80mm

  • ERIKS:23079946
  • Manufacturer:4317784093446
Image 1
VDE slot screwdriver

Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



Special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.

Save to list

€3.21/ pieceexcl. VAT

€3.88incl. VAT

18 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
2.5 mm
Blade length
80 mm
VDE tested
Yes