FORMAT

FORMAT Screwdriver VDE gr0x60mm

  • ERIKS:23078267
  • Manufacturer:4317784120852
Image 1
VDE screwdriver for Phillips PH

Design: Made of high-alloy special steel. With round, insulated blade. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900. In addition, the screwdrivers have a head embossing with output symbol and size.



With special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.

Save to list

€3.61/ pieceexcl. VAT

€4.37incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Screwing system
Phillips
Size
0
Blade length
60 mm
VDE tested
Yes