FORMAT

FORMAT screwdriver slot 4x0.8x100mm

  • ERIKS:23079957
  • Manufacturer:4317784093569
Image 1
Slot screwdriver with round blade

Design: Made of high-alloy spring steel with round blade. In addition, the screwdrivers have a head embossing with output symbol and size.



Blade coated with special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.

Save to list

€3.10/ pieceexcl. VAT

€3.75incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
4 mm
Blade thickness
0.8 mm
Blade length
100 mm