FORMAT

FORMAT screwdriver slot 10x1.6x185mm

  • ERIKS:23079961
  • Manufacturer:4317784093613
Image 1
Slot screwdriver with hexagonal blade

Design: Made of high-alloy special steel with hexagon blade and hexagon wrench for strengthening with open-end or ring spanners. In addition, the screwdrivers have a head embossing with output symbol and size.



With special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.

Save to list

€7.01/ pieceexcl. VAT

€8.48incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Blade width
10 mm
Blade thickness
1.6 mm
Blade length
200 mm