FORMAT

FORMAT screwdriver set VDE with voltage tester PZ 6-pc.

  • ERIKS:12101419
  • Manufacturer:4317784484756
Image 1
VDE screwdriver set, slot/PZ

Design: Made of high-alloy special steel. Round, insulated blade with special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900.

Save to list

€26.36/ setexcl. VAT

€31.90incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
VDE Screwdriver Set
Set version
VDE screwdriver set 6-piece
Material
High-alloy special steel
Total number of tools
6
Heating- + sanitary mechanic set
No
E-mechanic set
No