

Design: Made of high-alloy special steel. Round, insulated blade with special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection. Handle and blade insulated up to 1000 V according to IEC 60900:, DIN EN 60900.
€22.39/ pieceexcl. VAT
€27.09incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Screwdriver set |
Set version | Screwdriver set 6 piece |
Material | High-performance alloy steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |