




Design: Made of high-alloy special steel with solid hexagon blade and hexagon wrench for strengthening with open jawed or ring spanners. Blade with special coating for more torque and fit. Ergonomic Kraftkant® handle with integrated soft areas for better grip, roll-off protection and impact cap.
Application: For the hard screwdriver bit, to loosen and remove screw clamps and use as a chisel for opening wall slots.
€41.83/ pieceexcl. VAT
€50.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Screwdriver set |
Set version | Screwdriver set 6-piece |
Material | High-alloy special steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Type | Screwdriver Set |