

Design: Made of high-alloy special steel. Round, solid blade with hexagon wrench for strengthening with open jawed or ring spanners and special coating for more torque and fit. Handle made of beech wood and leather cap to protect against chipping from hammer blows.
€22.84/ pieceexcl. VAT
€27.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Screwdriver set |
Set version | Screwdriver set 6 piece |
Material | High-performance alloy steel |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Type | Screwdriver Set |