

Design: Made of high-alloy special steel. Round blade with special coating for more torque and fit. With Kraftkant® handle, ergonomic, with integrated soft areas and roll-off protection.
€40.10/ pieceexcl. VAT
€48.52incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Screwdriver set |
Set version | Screwdriver set 10-piece |
Material | High-performance alloy steel |
Total number of tools | 10 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Type | Screwdriver Set |