FORMAT

FORMAT Screwdriver bit 3/8" recessed hexagon 4x47 mm

  • ERIKS:12521257
  • Manufacturer:4317784524155
Image 1
Screwdriver bit 3/8" for recessed hexagon screws

Design: DIN 7422, with ball retaining groove, polished and chrome-plated, with knurled grip.



Made of chrome-vanadium steel, tips made of chrome-vanadium steel, burnished.

Save to list

€3.73/ pieceexcl. VAT

€4.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
3/8 in
Dimension
4 mm
Length
47 mm