FORMAT

FORMAT Screwdriver bit 1/4" slot 4,0x0,7mm

  • ERIKS:23061744
  • Manufacturer:4317784096102
Image 1
Screwdriver bit 1/4" for slot screws

Design: With ball locking device and knurled grip.



Made of chrome-vanadium steel, polished and chrome-plated, tips made of chrome-vanadium steel, burnished.

Save to list

€4.12/ pieceexcl. VAT

€4.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/4
Blade width
4 mm
Blade thickness
0.7 mm