FORMAT

FORMAT Screwdriver bit 1/4" recessed hexagon 4x32 mm

  • ERIKS:23061740
  • Manufacturer:4317784096065
Image 1
Screwdriver bit 1/4" for recessed hexagon screws

Design: With ball locking device and knurled grip.



Made of chrome-vanadium steel, polished and chrome-plated, tips made of chrome-vanadium steel, burnished.

Save to list

€3.59/ pieceexcl. VAT

€4.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Connection size
1/4 in
Dimension
4 mm
Length
36 mm