FORMAT

FORMAT Screw hole punch Ø30mm

  • ERIKS:23136052
  • Manufacturer:4317784096577
Image 1
Screw hole punch (hole puncher), without ball bearings

Design: Made of special tool steel. Activated via spanner or hydraulic tools. Supplied incl. die, stamp, pressure screw. Application: For punching holes in various materials such as stainless steel, copper, brass, aluminium and sheet iron as well as plastic. Particularly suitable for working in difficult to reach areas, such as switching cabinets, instruments panels, etc. Note: Lubricate pressure screw and die before working. The predrilled hole must be ca. 1 mm larger than the pressure screw.

Save to list

€23.39/ pieceexcl. VAT

€28.30incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Hole diameter
30 mm
Punch shape
Round