FORMAT

FORMAT SC mini milling cutter FS SC T3 4.0mm

  • ERIKS:23109192
  • Manufacturer:4317784216272
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Solid carbide mini milling cutter

Design: With centre cut, suitable for drilling, according to company standard.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.

Note: Use up to the wear limit is cheaper than regrinding.



Design: Solid carbide (K10/K20), type N, with centre cut.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Feed is approx. 50% higher than with a 2-edged cutter.
Save to list

€11.85/ pieceexcl. VAT

€14.34incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Multifunctional mill
Maximum working length
7 mm
Shaft Diameter
6 mm
Total length
38 mm
DIN standard
6535-HB
Head diameter
4 mm