






Design: With centre cut, suitable for drilling, according to company standard.
Application: Can be used for milling keyways and fitted key grooves as well as for universal machining.
Note: Use up to the wear limit is cheaper than regrinding.
€10.70/ pieceexcl. VAT
€12.95incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Multifunctional mill |
Maximum working length | 2 mm |
Shaft Diameter | 3 mm |
Total length | 38 mm |
DIN standard | 6535-HB |
Head diameter | 0.8 mm |