FORMAT

FORMAT SC milling cutters type W shank HA T2 25deg.5mm

  • ERIKS:12738968
  • Manufacturer:4317784540780
Image 1
Image 2
Image 1
Image 2
Solid carbide milling cutters for machining aluminium

Design: With centre cut, suitable for drilling.

Application: Can be used for milling keyways and fitted key grooves as well as for universal machining. Also suitable for trimming and finishing milling. Particularly suitable for machining aluminium.
Save to list

€19.07/ pieceexcl. VAT

€23.07incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Milling cutter with shank
Maximum working length
8 mm
Shaft Diameter
5 mm
Total length
50 mm
Head diameter
5 mm