

€155.63/ pieceexcl. VAT
€188.31incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Diameter | 5 mm |
Total length | 63 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Center drill |
Point angle | 60 ° |
Material | Hard metal |