FORMAT

FORMAT Rubber composite hammer size 3A 74mm black

  • ERIKS:23076280
  • Manufacturer:4317784094412
Image 1
Rubber composite hammerDesign: DIN 5128-90, made ​​of special rubber, hard quality (90 Shore), with ash handle .
Save to list

€8.65/ pieceexcl. VAT

€10.47incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
75 mm
Material stick
Wood