FORMAT

FORMAT Rubber composite hammer size 1A 54mm black

  • ERIKS:23076277
  • Manufacturer:4317784094382
Image 1
Rubber composite hammerDesign: DIN 5128-90, made ​​of special rubber, hard quality (90 Shore), with ash handle .
Save to list

€4.95/ pieceexcl. VAT

€5.99incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Diameter
55 mm
Material stick
Wood