




€211.19/ pieceexcl. VAT
€255.54incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Roughing cutter |
Maximum working length | 26 mm |
Total length | 92 mm |
Shaft Diameter | 20 mm |
Head diameter | 20 mm |