FORMAT

FORMAT Roughing end mill long DIN6527 SC TiALN type HR shank HB 6mm shank HB

  • ERIKS:12049821
  • Manufacturer:4317784470049
Image 1
Image 2
Image 1
Image 2
Solid carbide roughing end mill

Application: Can be used for rough milling. The fine cord toothing produces small chips which are easy to remove. This improves tool life and achieves a better surface finish. Particularly suitable for INOX machining stainless steel.
Save to list

€43.82/ pieceexcl. VAT

€53.02incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
16 mm
Total length
57 mm
Shaft Diameter
6 mm
DIN standard
6527L
Head diameter
6 mm