FORMAT

FORMAT Roughing end mill long DIN6527 SC TiALN type HR 6mm

  • ERIKS:23109208
  • Manufacturer:4317784216432
Image 1
Image 2
Image 1
Image 2
Roughing end mill for hard machining

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which do not stick. This improves tool life and achieves a better surface finish.
Particularly suitable for INOX machining and for HSC machining up to 62 HRC.
Save to list

€143.88/ pieceexcl. VAT

€174.09incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
13 mm
Total length
57 mm
Shaft Diameter
6 mm
DIN standard
6527L
Head diameter
6 mm