FORMAT

FORMAT Roughing end mill long DIN6527 SC TiALN type HR 20mm

  • ERIKS:23109213
  • Manufacturer:4317784216487
Image 1
Image 2
Image 1
Image 2
Roughing end mill for hard machining

Design: With centre cut, suitable for drilling.

Application: Can be used for rough milling. The fine cord toothing produces small chips which do not stick. This improves tool life and achieves a better surface finish.
Particularly suitable for INOX machining and for HSC machining up to 62 HRC.
Save to list

€263.23/ pieceexcl. VAT

€318.51incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Roughing cutter
Maximum working length
38 mm
Total length
104 mm
Shaft Diameter
20 mm
DIN standard
6527L
Head diameter
20 mm