




€153.53/ pieceexcl. VAT
€185.77incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Roughing cutter |
Maximum working length | 32 mm |
Total length | 92 mm |
Shaft Diameter | 16 mm |
DIN standard | 6527L |
Head diameter | 16 mm |